SANTAFE, LED Wall Pk , Adj Wt 76W/105W/125W, 16250 Lm, Adj CCT 3K/4K/5K, 120-277Vac, Bronze, IP65

  • Mfr # 156868

  • Zoro # G215188989


product price:  $99.89
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V AC
Width
5.73 in
Length
13.17 in
Watts
76W/105W/125W
Lumens
16250 lm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
156868
Zoro #
G215188989
UPC #
850060855924
Country of Origin
China

Dimensions

Width
5.73 in
Length
13.17 in
Depth
10.35 in

Details

Voltage
120-277V AC
Watts
76W/105W/125W
Lumens
16250 lm
Housing Material
Die-Cast Aluminum
IP Rating
IP65
CRI
>70
Color Temp.
3000K/4000K/5000K
Beam Angle
97.3°
Color
Bronze

Description

Beyond LED's SantaFe wall pack is the newest, most innovative and feature rich product of 2024. It offers 3 Adjustable wattages and 3 Adjustable CCT with energy-efficient LED technology. SantaFe luminaires comes with die cast aluminum housing and glass lens to stand up for many years of punishing environmental conditions.


  • •Up to 130 Lumens per watt
  • •CCT Adjustable 3000K/4000K/5000K
  • •0-10V Dimmable
  • •IP65 Rated
  • •Driver Surge Protection 4-6KV
  • •Housing Bronze
  • •Input Voltage: 120-277Vac

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.