TAHOE, LED UFO High Bay, Adj Watt 200W/240W/300W, 49500 Lm , Adj CCT 4K-57KBlack Housing
- Mfr # 156832
- Zoro # G015188820
Key Features
Specifications
Details
- MFR #
- 156832
- Zoro #
- G015188820
- UPC #
- 850060855818
- Country of Origin
- China
- Lumens
- 45000 lm
- Fixture Voltage
- 120V AC to 277V AC
- Color Temperature
- 4000 K, 5000 K, 5700 K
- Beam Angle
- 90 Degrees
- Housing Material
- ADC12 Aluminum Die Casting
- CRI
- >80
- Watts
- 200W/240W/300W
- IP Rating
- IP65
- Color
- Black
Dimensions
- Length
- 6.4 in
- Width
- 13.1 in
- Depth
- 6.4 in
Description
Beyond LED's New TAHOE LED UFO High-Bay is the newest and most feature-rich product of 2024. TAHOE LED UFO High-Bay fixture offers 150 Lumens per Watt for maximum savings and rebates. The TAHOE LED UFO High-Bay is built to last with surge protection, -40DegC to 45DegC ambient temperature rating and IP65 rating for elimination of dust, moisture and airborne contaminants. The unique easy connect driver to optical assembly interface allows for quick and easy maintenance. Applications including warehousing, gymnasiums, manufacturing and outdoor canopies. Our TAHOE High Bay is fully ready to integrate with most smart control systems.
- •Up to 150 Lumens per watt
- •CCT Adj: 4000K/5000K/5700K
- •Input Voltage120-277Vac
- •1 Pin Motion Sensor + Cap
- •Optional emergency backup
- •Beam Angle: 90° Degree
- •Up to 6KV surge protector
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.