LED Flood Light, Watt 300-500W, 77500 Lm, Adj CCT 3K-5K, Universal Bracket/Yoke Mount/U-Bracket Include

  • Mfr # 156998

  • Zoro # G015622775


product price:  $320.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP65
Color Temperature
Adj CCT 3000K/4000K/5000K
CRI
>80
Width
19.5 in
Depth
9.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
156998
Zoro #
G015622775
UPC #
850068117420
Country of Origin
China

Dimensions

Width
19.5 in
Depth
9.7 in
Length
20.6 in

Details

IP Rating
IP65
Color Temperature
Adj CCT 3000K/4000K/5000K
CRI
>80
Bulb Beam Angle
55°/ 75° / 90°
Lumens
Up to 72500LM
Voltage
120-277Vac
Color
Bronze
Watts
Adj Watt 300W/400W/500W
Material
Die-cast aluminum

Description

UNION is our newest and most unique flood light of 2025. This Flood Light emits up to 72500 lumens with a color temperature of 3000K-5000K CCT and various wattages ranging from 300W to 500W. This LED Flood Light is designed to replace a 1000 Watt metal halide fixture. Furthermore, this flood light comes with a Yoke Mount, Slip Fitter and U-Bracket


  • Up to 72500LM
  • CCT 3000K/4000K/5000K
  • Input Voltage 120-277Vac
  • L/N-PE: 6kV, L-N: 6kV
  • Die-cast aluminum and Bronze Housing
  • UL & DLC Listed
  • 5 Years warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products