UNION, LED Flood Light, Adj Wt 120W-200W, 30000LM, CCT 5K, Slip Fitter/Yoke Mount Included, Bronze

  • Mfr # 156693

  • Zoro # G315189008


product price:  $208.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V AC
Width
11.2 in
Bulb Beam Angle
85*75°
Length
11 in
Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
156693
Zoro #
G315189008
UPC #
850054884565
Country of Origin
China

Dimensions

Width
11.2 in
Length
11 in
Depth
7 in

Details

Watts
120W/150W/200W
Voltage
120-277V AC
Bulb Beam Angle
85*75°
IP Rating
IP65
Material
Die-Cast Aluminum
Lumens
29000 lm
Color Temperature
5000K
CRI
>80
Color
Brown & Black

Description

UNION is our newest and most unique flood light of 2024. This Flood Light emits up to 29000 lumens with a color temperature of 5000K and various wattages ranging from 120W to 300W. This LED Flood Light is designed to replace a 1000 Watt metal halide fixture. Furthermore, this flood light comes with a Yoke Mount and a slip fitter. It also comes with NEMA 6x6 optics, allowing UNION to be simply installed in a variety of applications. Union is ideal for lighting up yards, driveways, signage, Parking lots, warehouses and security applications.


  • • Up to 145 Lumens per watt
  • •NEMA 6x6 optics
  • •Beam Angle 85*75o Degree
  • •Die Cast Aluminum housing
  • •Screw in-Photocell included
  • •Yoke & Slip Fitter mount both included
  • •Bronze Housing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.