
V-1, LED Canopy Light, 150W, 22950 Lm, 5700K, 120-277Vac, White Housing, IP65, UL & DLC Listed
Mfr # 156848
Zoro # G315188797
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Voltage
120-277V AC
Watts
150W
Color Temperature
5700K
Lumens
22950 lm
Housing Material
Die-Cast Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
156848
Zoro #
G315188797
UPC #
850060855269
Country of Origin
China
Dimensions
Width
15 in
Length
15 in
Depth
3.3 in
Details
Voltage
120-277V AC
Watts
150W
Color Temperature
5700K
Lumens
22950 lm
Housing Material
Die-Cast Aluminum
Beam Angle
110°
IP Rating
IP65
CRI
>80
Color
White
Description
Beyond LED's V-1 Canopy Luminaire is the most economic xture of its kind, and offers exceptional performance, efciency, and a unique design. Features such as high lumens per watt, outstanding efcacy, and field serviceability, make it an ideal commercial canopy solution. The contractor-friendly V-1 canopy luminaire includes fasteners and a locking collar, making installation easy, secure, and water-tight. It can be surface mounted easily from below the canopy deck and also has the ability to be pendant mounted.
- •Up to 153 Lumens per watt
- •Direct surface or recessed mount
- •IP65 Rated
- •Easy to install and operate
- •No UV or IR in the beam.
- •Instant start, NO flickering, NO humming
- •Input Voltage 120-277Vac, 50/60Hz
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.