
VAIL 2nd GenLED Canopy Light, 180W, 28080Lm, 5700K, 120V-277V, White Housing, IP65
Mfr # 156792
Zoro # G015188813
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Lumens
28080 lm
Voltage
120-277V AC
Watts
180W
Housing Material
Die-Cast Aluminum
IP Rating
IP65
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
156792
Zoro #
G015188813
UPC #
850060855962
Country of Origin
China
Dimensions
Width
20.47 in
Depth
9.65 in
Length
20.47 in
Details
Lumens
28080 lm
Voltage
120-277V AC
Watts
180W
Housing Material
Die-Cast Aluminum
IP Rating
IP65
Color Temp.
5700K
Color
White
CRI
>80
Beam Angle
110°
Description
Beyond LED's VAIL 2nd Gen LED Canopy Light Luminaire offers exceptional performance, efficiency and a unique design. Features such as high lumens per watt, outstanding efficacy and field serviceability, make it an ideal commercial canopy solution. The contractor-friendly VAIL 2nd Gen LED canopy Light luminaire includes fasteners and a locking collar, making installation easy, secure and water-tight. It can be surface mounted easily from below the canopy deck and also has the ability to be pendant mounted.
- •Up to 156 Lumens per watt
- •Matte Lens
- •IP65
- •No UV or IR in the beam
- •Light is soft and uniform, safe to eyes
- •Beam angle 110° Degree
- •Input Voltage 120-277Vac
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.