YONAH 3rd Gen, LED Linkable Integrated Tube, Adj Wtt 40W-60W, 8400 Lm, CCT 3K-65K, 8ft, Clear Lens, 6PK

  • Mfr # 156831

  • Zoro # G215188804


product price:  $167.99
/pk 6, $28.00/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Voltage
100-277V AC
Watts
40W/45W/48W/52W/56W/60W
Bulb Housing
Aluminium, PC
Color Temperature
3K/3500K/4K/5K/6K/6500K
Lumens
8400 lm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
156831
Zoro #
G215188804
UPC #
850060855757
Country of Origin
China

Dimensions

Length
93.5 in
Width
1.3 in

Details

Voltage
100-277V AC
Watts
40W/45W/48W/52W/56W/60W
Bulb Housing
Aluminium, PC
Color Temperature
3K/3500K/4K/5K/6K/6500K
Lumens
8400 lm
Color Rendering Index
>80
Bulb Beam Angle
120 Degrees
Color
White
IP Rating
IP22

Description

Beyond LED Yonah 3rd Gen Linkable T8 LED Integrated Lamps perform efficiently in conditions where low voltage, halogen, or fluorescent luminaires have traditionally been used. Our LED tubes incorporate integral drivers, are self-supporting and can be surface mounted. Individual units can be plugged together for continuous lengths up to 200W. Our Yonah 3rd Gen Lamps connect directly to line voltage and can be used in any interior space.


  • •Efficacy up to 140 Lumens per watt
  • •6 CCT Adjustable 3K/3500K/4K/5K/6K/6500K
  • •Operates directly from line voltage
  • •Usable as a stand-alone fixture
  • •Linkable up to 200W at AC120V
  • •Aluminum and PC housing
  • •Input Voltage 100-277Vac 50-60Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.