ZOHO 6th Gen, LED Area Light, Adj Wt 200W-300W, 48000Lm, Adj CCT 4K-57K, Universal Bracket, Black Housing

  • Mfr # 156797

  • Zoro # G115188799


product price:  $324.99
/ea
Free Shipping & Returns

Key Features

Lumens
48000 lm
Voltage
277-480V AC
Watts
200W/240W/300W
Color Temp.
4000K/5000K/5700K
CRI
>80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
156797
Zoro #
G115188799
UPC #
850060855986
Country of Origin
China

Dimensions

Depth
6.3 in
Width
12.99 in
Length
28.27 in

Details

Lumens
48000 lm
Voltage
277-480V AC
Watts
200W/240W/300W
Color Temp.
4000K/5000K/5700K
CRI
>80
Housing Material
Die-Cast Aluminum
IP Rating
IP65
Color
Black
Beam Angle
155*85°

Description

The ZOHO 6th Gen Area Light is included amongst Beyond LED Technology's best-selling products, with over 200,000 pieces sold in the last eight years. The ZOHO 6th Gen Area Light offers high efficacy, with up to 170 lumens per watt for maximum power savings and rebates from power companies. These Area Lights have a new heat sink design that ensures a longer lifespan for the products. These products are a perfect solution primarily for outdoor applications such as lighting parking areas, loading docks and other general lighting applications.


  • •Up to 160 lumens per watt
  • •CCT Adjustable 4000K / 5000K / 5700K
  • •Optional Screw-in photocell
  • •0-10 Dimmable
  • •Built-in 10KV Surge protector
  • •Standard Universal Bracket
  • •Heat-resistant polycarbonate optical lens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products