Shop All Bollard Lights
Beyond Solar
Solar LED Bollard Light|5W|560 Lumens|5K CCT
Mfr # AVS-VDL007
Zoro # G611254059
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 31.5"
- Bollard Material Die-Cast Aluminum
- Bollard Color Black
- Protection Rating IP65
- Color Temperature 5000K
Product Information
- Brand Beyond Solar
- MFR # AVS-VDL007
- Zoro # G611254059
- UPC # 850026320619
- Country of Origin China
- Category Bollard Lights
Dimensions
Overall Height | 31.5" |
Width | 11" |
Length | 11" |
Details
Description
Our Solar vandal resistant bollard is engineered to perform like conventional bollards, our bollard feature high-performing LEDs and finest components for the best and longest performance. Our vandal resistant solar bollard is constructed and designed to reach the highest vandal resistant rating IK10++ making it almost impossible to break. The vandal resistant solar bollard is also totally waterproof with an IP68 rating making it ideal for safety and flooded areas.
- •6.63W Solar Panel
- •12AH Lithium Battery
- •560 Lumens
- •High housing and dome are molded with sabix lexan SLX polycarbonate UV protection effect guaranteed for over 12 years.
- •The design and shape make the luminaire almost indestructible and easily passed IK10++ certification.
- •LEDs are mounted to PC boards and directly attached to upper housing for best thermal management
- •Encapsulated monocrystalline solar panel grade A solar cell with tempered glass
- •Microwave motion sensor Invisible and integrated to the luminaire housing 12 ft radius detection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Fixture Wall 100W Polished Brass Frosted Etched Grape Ruffled Edge Glass (6660100)
- STREAMLIGHT STINGER LED HL SWITCH KIT (SR75952)
- JUNO LIGHTING Track Fixture, Flared Gimbal, 50W, 120V (R531 WH)
- CELEBRATIONS Incandescent Multicolored 15 ct String Christmas Lights 15 ft. (G4515MUA)
- WESTGATE BOL-44-R-L-C-MCTP-BKBOLLARD 44in ROUND DOME TOP LOUVER CLEAR LENS ADJ. 12-22W 30/40/50K, BLACK (BOL-44-R-L-C-MCTP-BK)
- HADCO LED Bollard, 120VAC, 21" H, 9.5W, 2700K (DB21HA012LE)
- HADCO LED Bollard, 120VAC, 30" H, 9.5W, 2700K (DB30HA012LE)
- GARDENISED Driveway Bollard Rectangle LED Garden Light, Large Black Aluminum Pathway Yard Outdoor Light (QI004630.L)
- LIGHT EFFICIENT DESIGN HID LED, 12 W, 18 W, 24 W, E26 (LED-8029E345-A-FW)
- LIVING ACCENTS Bollard Lt Led 35Lmn Blk (A-LVPPD-35-BOL)
- HADCO LED Bollard, 120VAC, 30" H, 9.5W, 2700K (DB30AA012LE)
- Beyond Solar Bollard Lights