12 oz Paper Cups, Aqueous Coated, Hot & Cold, 100PK
- Mfr # bG12PCAC-100
- Zoro # G023516059
product price:Â
$
15.99
/pk of 100, $0.16/ea
Key Features
Width
8 in
Material
Paper Fiber
Usage
Hot & Cold Beverages
Disposable Foodware Color
Green & White
Finish
Smooth Printed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- bG12PCAC-100
- Zoro #
- G023516059
- UPC #
- 860011089148
- Country of Origin
- India
- Disposable Foodware Capacity
- 12 oz
- Item
- Disposable Cups
- Material
- Paper Fiber
- Usage
- Hot & Cold Beverages
- Disposable Foodware Color
- Green & White
- Finish
- Smooth Printed
- Application
- Foodservice & Beverage Service
- Interior Coating
- Aqueous Coated
- For Use With
- Hot & Cold Beverages
- Double Wall
- Quantity
- Standards
- Food-Contact Safe
- Recyclable
- Yes
Dimensions
- Width
- 8 in
- Length
- 16 in
Description
These 12 oz aqueous coated paper cups are designed for versatile use with both hot and cold beverages, making them a reliable choice for cafes, restaurants, offices, events, and home use. The high-performance aqueous coating provides leak resistance without traditional plastic linings, helping maintain cup strength even with hotter liquids like coffee, tea, or cocoa. The balanced, single-wall construction offers a comfortable hand feel, while the rolled rim ensures secure lid fitment and prevents spills during transport. Whether used for iced drinks, smoothies, or freshly brewed beverages, these cups deliver consistent durability throughout the drinking experience. Their clean, minimal design makes them suitable for a wide range of beverage programs and serving environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.