Shop BEYONDGREEN
See all product information
Create Account
16 oz Paper Cups, Aqueous Coated, Hot & Cold, 25 Count, 25PK
- Mfr # bG16PCAC
- Zoro # G322961772
product price:Â
$
6.15
/pk of 25, $0.25/ea
Sold in multiples of 2Â pks for
$12.30
Key Features
Material
Paper Fiber
Recyclable
Yes
Double Wall
Quantity
Usage
Hot & Cold Beverages
Standards
Food-Contact Safe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- bG16PCAC
- Zoro #
- G322961772
- UPC #
- 860011089179
- Country of Origin
- India
- Material
- Paper Fiber
- Disposable Foodware Capacity
- 16 oz
- Recyclable
- Yes
- Double Wall
- Quantity
- Usage
- Hot & Cold Beverages
- Standards
- Food-Contact Safe
- Item
- Disposable Cups
- Disposable Foodware Color
- Green & White
- For Use With
- Hot & Cold Beverages
- Interior Coating
- Aqueous Coated
- Application
- Foodservice & Beverage Service
- Finish
- Smooth Printed
Dimensions
- Length
- 16 in
- Width
- 8 in
Description
These 16 oz aqueous coated paper cups provide dependable strength for larger hot and cold beverages. Ideal for coffee shops, food-service operations, breakrooms, and catered events, the aqueous coating creates a leak-resistant barrier that helps maintain cup integrity with both hot liquids and ice-filled drinks. The spacious 16 oz capacity accommodates lattes, teas, cold brews, smoothies, and other specialty beverages. A rolled rim supports secure lid attachment while enhancing comfort during use. Durable, versatile, and designed for everyday service environments, these cups offer a professional solution for businesses seeking reliable, consistent drinkware performance across a wide range of applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.