Shop BEYONDGREEN
See all product information
Create Account
16 oz Paper Cups, Aqueous Coated, Hot & Cold, 100PK
- Mfr # bG16PCAC-100
- Zoro # G423516031
product price:Â
$
23.75
/pk of 100, $0.24/ea
Key Features
Standards
Food-Contact Safe
Finish
Smooth Printed
Double Wall
Quantity
Recyclable
Yes
Material
Paper Fiber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- bG16PCAC-100
- Zoro #
- G423516031
- UPC #
- 860011089155
- Country of Origin
- India
Dimensions
- Length
- 16 in
- Width
- 8 in
Details
- Item
- Disposable Cups
- Standards
- Food-Contact Safe
- Finish
- Smooth Printed
- Double Wall
- Quantity
- Recyclable
- Yes
- Material
- Paper Fiber
- Disposable Foodware Color
- Green & White
- Disposable Foodware Capacity
- 16 oz
- Interior Coating
- Aqueous Coated
- Usage
- Hot & Cold Beverages
- Application
- Foodservice & Beverage Service
- For Use With
- Hot & Cold Beverages
Description
These 16 oz aqueous coated paper cups provide dependable strength for larger hot and cold beverages. Ideal for coffee shops, food-service operations, breakrooms, and catered events, the aqueous coating creates a leak-resistant barrier that helps maintain cup integrity with both hot liquids and ice-filled drinks. The spacious 16 oz capacity accommodates lattes, teas, cold brews, smoothies, and other specialty beverages. A rolled rim supports secure lid attachment while enhancing comfort during use. Durable, versatile, and designed for everyday service environments, these cups offer a professional solution for businesses seeking reliable, consistent drinkware performance across a wide range of applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.