Shop BEYONDGREEN
See all product information
Create Account
Clear Produce Bags, 14 x 17 in, 25PK
- Mfr # 2021202
- Zoro # G823516037
product price:Â
$
384.99
/pk of 25, $15.40/ea
Free Shipping & Returns
Key Features
Bag Material
PBAT/PLA
Length
17 in
Color
Clear
Tear Resistant
Yes
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2021202
- Zoro #
- G823516037
- UPC #
- 019962038495
- Country of Origin
- United States
- Bag Material
- PBAT/PLA
- Color
- Clear
- Tear Resistant
- Yes
- Shape
- Rectangle
- Leak Resistance
- Yes
- Finish
- Clear Smooth
- Scent
- Unscented
- Item
- Produce Bags
Dimensions
- Length
- 17 in
- Width
- 14 in
Description
beyondGREEN Clear Produce Bags - 100 Count Roll (14in x 17in), Lightweight & Durable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.