Compostable Forks, Durable, White, 1000PK
- Mfr # bG23FRK
- Zoro # G223516057
product price:Â
$
89.99
/pk of 1000, $0.09/ea
Key Features
Basic Foodware Material
PBAT/PLA
For Use With
Hot & Cold Foods
Product Type
Disposable Cutlery
Heavy Duty
Yes
Disposable Foodware Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- bG23FRK
- Zoro #
- G223516057
- UPC #
- 019962044496
- Country of Origin
- United States
Details
- Basic Foodware Material
- PBAT/PLA
- For Use With
- Hot & Cold Foods
- Product Type
- Disposable Cutlery
- Item
- Disposable Cutlery
- Heavy Duty
- Yes
- Disposable Foodware Color
- White
- Application
- Foodservice & Household Dining
- Standards
- Food-Contact Safe
- Break Resistant
- Yes
- Finish
- Smooth
Description
These compostable forks are engineered for strength, comfort, and dependable performance in high-volume food-service environments. Made from certified compostable materials, they offer a sturdy, splinter-free alternative to traditional disposable cutlery without compromising durability. The thick, reinforced handle design provides a solid grip, making them suitable for hot or cold foods served in restaurants, cafeterias, events, offices, or catered functions. Packaged in a convenient 1000-count bulk case, these forks support efficient restocking and are ideal for businesses that require consistent supply and reliable durability. Whether used for meals on the go or large-scale service, these compostable forks maintain their structure during use and offer a practical, high-quality solution that aligns with modern food-service needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.