Shop BEYONDGREEN
See all product information
Create Account
Compostable Knives, Durable, White, 1000PK
- Mfr # bG23KNF
- Zoro # G423516048
product price:Â
$
89.99
/pk of 1000, $0.09/ea
Key Features
For Use With
Hot & Cold Foods
Finish
Smooth
Basic Foodware Material
PBAT/PLA
Application
Foodservice & Household Dining
Heavy Duty
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- bG23KNF
- Zoro #
- G423516048
- UPC #
- 019962044595
- Country of Origin
- United States
Details
- For Use With
- Hot & Cold Foods
- Finish
- Smooth
- Item
- Disposable Cutlery
- Basic Foodware Material
- PBAT/PLA
- Application
- Foodservice & Household Dining
- Heavy Duty
- Yes
- Disposable Foodware Color
- White
- Break Resistant
- Yes
- Product Type
- Disposable Cutlery
- Standards
- Food-Contact Safe
Description
Designed for smooth, dependable cutting, these compostable knives deliver high-performance versatility in a bulk 1000-count pack. Constructed from certified compostable materials, each knife features a strong, reinforced blade edge that cuts easily through a wide range of foods without snapping or bending. These knives are ideal for busy restaurants, catering teams, breakrooms, concession stands, and event settings that require durable, high-volume food-service products. The compostable composition supports responsible disposal practices in commercial composting facilities where accepted. With reliable strength and consistent quality, these bulk knives help streamline service while providing an elevated dining experience for customers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.