Aruba Wicker Outdoor Ottoman with Sunbrella Cushion

  • Mfr # PH5106JV-57014

  • Zoro # G316549948


product price:  $607.99
/ea
Free Shipping & Returns

Key Features

Overall Height
25 in
Material
Synthetic Wicker
Color
Java
Overall Length
14 in
Overall Width
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH5106JV-57014
Zoro #
G316549948
UPC #
-
Country of Origin
China

Dimensions

Overall Height
25 in
Overall Length
14 in
Overall Width
25 in

Details

Material
Synthetic Wicker
Color
Java

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.