Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Key West - Vertical Slat Stacking Armchair - Powder Coated Aluminum - Black

  • Mfr # PHKWAC-BL

  • Zoro # G316550142


product price: $170.99
/ea
Sold in multiples of 4 for $683.96
Additional $35.00 delivery surcharge applies per item.
See details

Key Features

Width
21.25 in
Material
Powder Coated Aluminum
Depth
21.25 in
Color
Black
Length
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHKWAC-BL
Zoro #
G316550142
UPC #
-
Country of Origin
China

Dimensions

Width
21.25 in
Depth
21.25 in
Length
31 in

Details

Material
Powder Coated Aluminum
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.