Uptown - 18in Square Base - Bar Height - 3in Square Column - 11 7/8in Bolt-On Top Plate- White

  • Mfr # LP-18SQWHT

  • Zoro # G516477096


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LP-18SQWHT
Zoro #
G516477096
UPC #
-
Country of Origin
China

Details

Material
Steel
Color
White

Description

With its clean lines and low-profile silhouette, the Uptown Table Base Collection delivers a modern, streamlined look for todays indoor restaurant and hospitality interiors. Available in both dining and bar heights, each base features a solid stamped steel bottom and a durable 8mm 0.31in base plate for added stability. The 11-7/8in x 11-7/8in bolt-on mounting plate ensures fast, secure installation, while integrated glides help safeguard floors from scuffs and scratches. Shipped knock-down to save space during delivery and storage, Uptown bases are compatible with most solid core tops-making them a smart, dependable choice for contemporary commercial layouts.


  • Modern Low-Profile Design – Sleek and streamlined, the Uptown base brings contemporary edge to indoor dining and bar settings.
  • Stamped Steel Construction – A heavy-duty stamped steel base and thick 8mm plate deliver exceptional strength and stability.
  • Floor-Friendly Glides – Integrated glides protect floors from scratches and help ensure easy leveling on uneven surfaces.
  • Quick, Secure Installation – Features an 11-7/8" bolt-on mounting plate for fast attachment to most solid core tabletops.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.