
Break-Resistant Mechanical Pencils with Erasers, 0.7 mm, HB (#2), Black Lead, Assorted Colors, 4PK
Mfr # MV7PRP4-BLK
Zoro # G223332596
product price:Â $23.55
/pk 4, $5.89/eaKey Features
Point Size
0.7 mm
Includes
(4) Replacement Erasers, Extra Leads
Features
Pocket Clip; Refillable
Graphite Scale
HB
Includes Eraser
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MV7PRP4-BLK
Zoro #
G223332596
UPC #
70330377127
Country of Origin
Japan
Dimensions
Point Size
0.7 mm
Details
Item
Mechanical Pencil
Includes
(4) Replacement Erasers, Extra Leads
Features
Pocket Clip; Refillable
Graphite Scale
HB
Includes Eraser
Yes
Color
Black
Grip Type
Contoured Rubber
Description
No more broken leads. Enjoy a smooth, uninterrupted writing experience with the BIC Break-Resistant mechanical pencils, thanks to the specially formulated 0.7 mm lead and an innovative shock-absorption mechanism that has a 75% stronger lead. Stronger lead means less breakage-so you can write with less time spent clicking for more lead. Crafted with thoughtful design from top to bottom, the BIC Break-Resistant mechanical pencil is the tool for any type of writing from jotting down a simple shopping list to composing long-form letters, drafting professional documents to taking standardized tests, and everything in between. Avoid the frustration of flimsy lead that snaps easily and requires constant replacement with these pencils that go the distance and last as long as your inspiration. Pencils feature a contoured grip that gives you the comfort you need to enjoy a long or short writing session.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.