Shop BIC

BU3 Retractable Ballpoint Pen, Medium 1 mm, Black Ink/Barrel, 36/Pack

  • Mfr # BU3361-BLK

  • Zoro # G008653670


product price:  $67.49
/ea

Key Features

Ink Color
Black
Point Size
1 mm
Point Type
Medium
Features
Comfortable
Pen Grip
Soft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BU3361-BLK
Zoro #
G008653670
UPC #
70330522145
Country of Origin
China

Dimensions

Point Size
1 mm

Details

Ink Color
Black
Item
Ballpoint Pen
Point Type
Medium
Features
Comfortable
Pen Grip
Soft
Retractable
Yes

Description

bu3 grip retractable ballpoint features side-click retraction for added convenience. Specially designed grip provides comfortable writing, and a sleek barrel design delivers good looks, all at a great value.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.