Shop BIC
See all product information
Create Account
Clic Stic Ballpoint Retractable Pen, Medium, White Barrel, Blue Ink, Dozen
- Mfr # CSM11BE
- Zoro # G504919454
product price:Â
$
16.85
/ea
Sold in multiples of 3 for
$50.55
Key Features
Ink Color
Blue
Features
Pocket Clip, Durable, Break Resistant
Point Type
Medium
Barrel Color
Clear
Material
Tungsten Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSM11BE
- Zoro #
- G504919454
- UPC #
- 70330904316
- Country of Origin
- Mexico
Details
- Ink Color
- Blue
- Item
- Ballpoint Pen
- Features
- Pocket Clip, Durable, Break Resistant
- Point Type
- Medium
- Barrel Color
- Clear
- Material
- Tungsten Carbide
- Retractable
- Yes
- Pen Point Style
- Round
Description
Bic clic stic ballpoint retractable pen, medium, white barrel, blue ink, dozen retractable ballpoint pens feature a durable color coded pocket clip and tip jacket to easily identify ink color. Retractable design means no lost or misplaced caps. Design also features a round barrel, brass point and tungsten carbide ball. Pocket clip. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.