Dry Erase Marker, Fine, Blue, 12PK
Mfr # BICGDE11BE
Zoro # G3235683
product price: $12.65
/pk 12, $1.05/eaKey Features
Ink Color
Blue
Tip Size
Fine
Barrel Type
Pen Style
Color
Blue
Features
Non-Washable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BICGDE11BE
Zoro #
G3235683
UPC #
070330321427
Country of Origin
United States
Dimensions
Tip Size
Fine
Details
Item
Dry Erase Marker Set
Ink Color
Blue
Barrel Type
Pen Style
Color
Blue
Features
Non-Washable
Marker Tip
Bullet
Standards
ACMI AP, ASTM D-4236
Marker Ink Color
Blue
Marker Cap
Capped
Number of Markers
12
Low Odor
Low Odor
Series
Intensity®
Marker Ink Type
Dry Erase
Marker Grade
General Use
Erase Type
Dry Erase
Includes Eraser
Eraser Not Included
Metal Detectable
Not Metal Detectable
Toxicity
Non-Toxic
X-Ray Detectable
Not X-Ray Detectable
Number of Tips
Single
Description
Dry Erase Marker Set, Bullet, Marker Cap Capped, Barrel Type Pen Style, Low Odor Low Odor, Marker Ink Color Blue, Marker Set Ink Colors Not Applicable, Number of Markers 12, Standards ACMI AP, ASTM D-4236, Includes Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.