Shop BIC
See all product information
Create Account
Ecolutions Round Stic Stick Ballpoint Pen, 1mm, Black Ink, Clear Barrel, 50/Pack
- Mfr # GSME509BK
- Zoro # G708653666
product price:Â
$
16.79
/ea
Sold in multiples of 2 for
$33.58
Key Features
Ink Color
Black
Point Size
1 mm
Features
Pocket Clip, Visible Ink Supply, Lightweight, Long Lasting, Break Resistant, PVC-free, Smooth Writing, Eco-friendly, Flexible
Point Type
Medium
Barrel Color
Frost, Translucent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GSME509BK
- Zoro #
- G708653666
- UPC #
- 70330189867
- Country of Origin
- Mexico
- Ink Color
- Black
- Item
- Ballpoint Pen
- Features
- Pocket Clip, Visible Ink Supply, Lightweight, Long Lasting, Break Resistant, PVC-free, Smooth Writing, Eco-friendly, Flexible
- Point Type
- Medium
- Barrel Color
- Frost, Translucent
- Barrel Material
- Plastic, Polypropylene
- Material
- Plastic
- Refillable
- Yes
Dimensions
- Point Size
- 1 mm
Description
ecolutions round stic pen is made from recycled plastic. It writes first time, every time!!. Flexible round barrel provides writing comfort.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.