
Four-Color Smooth Multi-Color Ballpoint Pen, Retractable, Medium 1mm, Black/Blue/Purple/Red Ink, 2PK
Mfr # MMSGP2-AST
Zoro # G723332416
product price:Â $9.19
/pk 2, $4.60/eaKey Features
Pen Type
Ballpoint Pen
Tip Style
Conical
Point Size
1 mm
Ink Type
Washable
Marking Tool Color Family
Multicolor
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MMSGP2-AST
Zoro #
G723332416
UPC #
70330388024
Country of Origin
France
Dimensions
Point Size
1 mm
Details
Pen Type
Ballpoint Pen
Tip Style
Conical
Ink Type
Washable
Marking Tool Color Family
Multicolor
Ink Color
Black/Blue/Purple/Red
Grip
Smooth
Features
Airplane-Safe Ink; Pocket Clip
Barrel Color
Metallic Fuchsia/Silver, Metallic Turquoise/Silver
Pen Style
Retractable
Description
Just when you thought the legendary 4-color ballpoint pen couldn't get any better, BIC found a way! With the 4-Color Smooth Ball Pen, you can still write in four different colors without changing pens, but now you can also enjoy writing with a ballpoint that feels like a gel. Specially formulated Smooth ballpoint ink writes 40% smoother than the average ballpoint, gliding across the page like a gel, while still lasting up to twice as long. Boasting the same iconic features as the original 4-color pen: four ink colors, color-coded ink-choice "click" buttons, attractive two-tone barrel and convenient pocket clip, the 4-Color Smooth Ball Pen is the smart choice for everyday writing tasks. Express yourself colorfully and get BIC Smooth ink, too! Performance Guaranty (U.S. and Canada only): if not fully satisfied with the performance of this product, please return it to BIC for a no-cost replacement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.