
Round Stic Grip Xtra Comfort Ballpoint Pen, Easy-Glide System, Stick, Medium 1.2 mm, Black Ink, 12PK
Mfr # GSMG11BLKCT
Zoro # G623332455
product price:Â $189.99
/pk 12, $15.83/ea
Free Shipping & Returns
Key Features
Point Size
1.2 mm
Cap Color
Smoke
Marking Tool Color Family
Black
Grip
Contoured Rubber
Ink Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GSMG11BLKCT
Zoro #
G623332455
UPC #
-
Country of Origin
Mexico
Dimensions
Point Size
1.2 mm
Details
Cap Color
Smoke
Marking Tool Color Family
Black
Grip
Contoured Rubber
Ink Color
Black
Features
Airplane-Safe Ink; Pocket Clip
Tip Style
Conical
Pen Style
Stick
Barrel Color
Silver-Gray/Black
Pen Type
Ballpoint Pen
Description
Writing the first time, every time, BIC Round Stic Grip Xtra Comfort Ballpoint Pens combine exceptional performance with excellent longevity, making them a superb choice for everyday notetaking, journaling, schoolwork and more. Easy Glide Technology delivers smooth writing with a crisp, vivid result, while tungsten-carbide balls minimize the potential for skipping and blotting. Translucent barrel makes it easy to see how much ink remains; and for Xtra Comfort, each pen features a snug, comfortable grip.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.