Gel-ocity Quick Dry Retractable Gel Pen, 0.7mm, Assorted Ink/Barrel, 8/Pack
- Mfr # RGLCGAP81-AST
- Zoro # G408653676
product price:Â
$
29.95
/ea
Key Features
Ink Color
Assorted
Point Size
0.7 mm
Barrel Color
Assorted
Point Type
Medium
Pen Grip
Rubberized, Comfort
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RGLCGAP81-AST
- Zoro #
- G408653676
- UPC #
- 70330355651
- Country of Origin
- Japan
Dimensions
- Point Size
- 0.7 mm
Details
- Ink Color
- Assorted
- Item
- Gel Pen
- Barrel Color
- Assorted
- Point Type
- Medium
- Pen Grip
- Rubberized, Comfort
- Features
- Smooth Writing, Ergonomic Grip, Water Resistant Ink, Quick-drying Ink, Comfortable, Fraud Resistant Ink, Fade Resistant Ink, Fatigue-free, Full-length Grip, Free Flowing Ink
- Grip Material
- Rubber
- Retractable
- Yes
- Ink Type
- Gel-based
Description
gel ink dries fast for less smearing. Provides a super smooth writing experience. Features a comfortable full grip barrel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.