Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intensity Dry Erase Marker, Chisel Point, Low Odor, Green, 12PK

  • Mfr # GDEM11GN

  • Zoro # G615140129


product price: $19.95
/pk 12, $1.66/ea

Key Features

Color
Green
Standards
ACMI Certified AP Nontoxic
Length
5.5 in
Width
3.6 in
Height
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDEM11GN
Zoro #
G615140129
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length
5.5 in
Width
3.6 in
Height
2.5 in

Details

Color
Green
Standards
ACMI Certified AP Nontoxic
Recycled
No
Assembly Required
No
Recycled Total
0%
Dated Goods
No
Recycled Post Consumer Waste
0%

Description

Intensity Low Odor Dry Erase Markers feature a versatile chisel tip for both broad strokes and fine lines. Low-odor ink doesn't leave behind a strong smell so you can feel good using them in your classroom or office. They also erase easily and cleanly from dry-erase boards for a clean slate as you teach, plan, brainstorm or strategize. ACMI-approved, nontoxic markers provide smooth ink flow and bright, low-odor ink. They are suitable for use on dry-erase boards, glass and most nonporous surfaces.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.