Pen Set, Blue, Plastic, PK36
- Mfr # BICSCSM361BE
- Zoro # G122887012
product price:Â
$
19.19
/pk of 36, $0.53/ea
Key Features
Pen Type
Ballpoint
Barrel Color
Blue
Point Size
1 mm Medium
Grip Type
Soft, Non-slip, Comfort
Features
Retractable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BICSCSM361BE
- Zoro #
- G122887012
- UPC #
- 070330200579
- Country of Origin
- Mexico
Dimensions
- Point Size
- 1 mm Medium
Details
- Pen Type
- Ballpoint
- Barrel Color
- Blue
- Item
- Pen Set
- Grip Type
- Soft, Non-slip, Comfort
- Features
- Retractable
- Ink Color
- Blue
- Toxicity
- Non-Toxic
- Ink Type
- Ballpoint
- Erasable
- Non-Erasable
- Series
- SoftFeel
- Includes Pen Cushion
- Cushion Included
- Pen Tip
- 1 mm
- Cartridge Type
- Non-Pressurized
- Refillable
- Non-Refillable
- Number of Markers
- 36
- Tip Type
- Medium
- Barrel Material
- Plastic
Description
Pen Set, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Blue, Includes Pen Cushion Cushion Included, Pen Ink Color Blue, Series SoftFeel, Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.