Pen Set, Blue/Gray, Plastic, PK36
- Mfr # BICGSMG361BE
- Zoro # G422885923
product price:Â
$
11.19
/pk of 36, $0.31/ea
Key Features
Cap Color
Blue
Grip Type
Soft
Point Size
1.2 mm Medium
Features
Permanent Ink
Ink Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BICGSMG361BE
- Zoro #
- G422885923
- UPC #
- 070330176348
- Country of Origin
- Mexico
Dimensions
- Point Size
- 1.2 mm Medium
- Fits Chest Size
- Permanent Ink
Description
Pen Set, Pen Tip 1.2 mm, Barrel Material Plastic, Barrel Color Blue, Gray, Pen Grip Contoured Cushion, Includes Pen Cushion Cushion Included, Pen Ink Color Blue, Series Round Stic Grip, Features Permanent Ink, Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.