Plan It Sets Ballpoint Pen and Highlighter Pack, Assorted Colors, (5) Highlighters, (5) Pens

  • Mfr # WMSBL10-AST

  • Zoro # G623332486


product price:  $5.99
/ea

Key Features

Pen Type
Ballpoint Pen
Includes
(5) Highlighters, (5) Pens
Tip Style
Chisel; Conical
Point Size
1.2 mm
Barrel Color
Neon Blue, Neon Green, Neon Orange, Neon Purple, Neon Red
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WMSBL10-AST
Zoro #
G623332486
UPC #
70330376991
Country of Origin
United States

Dimensions

Point Size
1.2 mm

Details

Pen Type
Ballpoint Pen
Includes
(5) Highlighters, (5) Pens
Tip Style
Chisel; Conical
Barrel Color
Neon Blue, Neon Green, Neon Orange, Neon Purple, Neon Red
Ink Color
Neon Blue, Neon Green, Neon Orange, Neon Purple, Neon Red
Marking Tool Color Family
Multicolor

Description

Ready, set, study with color-coordinated pens and highlighters. The BIC Plan It Sets Ballpoint Pen & Highlighter Pack is ideal for serious notetakers who love keeping their work neat and organized. Cheerful Cristal pens deliver extremely smooth writing performance and come bundled in a range of vivid colors to provide you with what you need for notetaking, journaling, color-coding and more. Matching the pens' performance and appeal, the included Briteliner highlighters' neon colors emphasize what's important without obscuring the text below, while their firm chisel nibs allow you to seamlessly switch between broad highlighting and precision underlining to keep you focused on what really matters.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.