
Ecolutions Gel Pen, Retractable, Medium 1 mm, Blue Ink, Blue Barrel, 12PK
Mfr # RGLE11-BLU
Zoro # G923332476
product price:Â $26.79
/pk 12, $2.23/eaKey Features
Barrel Color
Blue
Tip Style
Conical
Pen Type
Gel Pen
Grip
Ribbed
Pen Style
Retractable
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RGLE11-BLU
Zoro #
G923332476
UPC #
70330378131
Country of Origin
China
Dimensions
Point Size
1 mm
Details
Barrel Color
Blue
Tip Style
Conical
Pen Type
Gel Pen
Grip
Ribbed
Pen Style
Retractable
Marking Tool Color Family
Blue
Features
Pocket Clip
Ink Color
Blue
Item
Gel Pens
Point Type
Medium
Description
Help write our planet's future with the long-lasting BIC ECOlutions ocean-bound plastic retractable gel pen. This gel pen is made from 78% ocean-bound recycled plastic, excluding the ink cartridge, and the paperboard packaging is made from 100% recycled content and is recyclable. All the materials used are collected within 31 miles of a shore or waterway that leads to the ocean, preventing them from entering the ocean. With a medium 1 mm point, this is the perfect BIC pen for everyday writing. The smooth writing ink system delivers hours of effortless writing. The classic, slender, semi-clear barrel makes it easy to check ink levels. This pen is a smart choice for righties and lefties, as the vibrant ink dries quickly to prevent smearing. Designed for convenience, this retractable pen lets you start writing with just one click. Pick up the BIC ECOlutions ocean-bound plastic retractable gel pen for a high-quality, affordable writing utensil you can trust.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.