
Soft Feel Ballpoint Pen, Retractable, Medium 1 mm, Black Ink, Black Barrel, 12PK
Mfr # SCSM11-BLK
Zoro # G323332489
product price:Â $12.29
/pk 12, $1.02/eaKey Features
Barrel Color
Black
Marking Tool Color Family
Black
Pen Type
Ballpoint Pen
Ink Color
Black
Features
Airplane-Safe Ink; Pocket Clip
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCSM11-BLK
Zoro #
G323332489
UPC #
70330914360
Country of Origin
Mexico
Dimensions
Point Size
1 mm
Details
Barrel Color
Black
Marking Tool Color Family
Black
Pen Type
Ballpoint Pen
Ink Color
Black
Features
Airplane-Safe Ink; Pocket Clip
Pen Style
Retractable
Tip Style
Conical
Grip
Non-Slip Rubber
Description
Soft Feel Retractable Pens make everyday writing activities a pleasure. Featuring a soft-touch barrel with a no-slip grip, these pens provide ultimate writing comfort. Dependable ballpoints also feature a versatile point that's ideal for all kinds of writing tasks. Keep an extra one at home, in school, at the office and even in your glove compartment.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.