Twistables Colored Pencils, 2 mm, 2B, Assorted Lead and Barrel Colors, 12PK

  • Mfr # 68-7408

  • Zoro # G816451208


product price:  $6.59
/pk 12, $0.55/ea
Sold in multiples of 2 for $13.18

Key Features

Point Size
2 mm
Material
Wood
Barrel Color
Black, Blue, Blue-Violet, Brown, Cerulean, Dark Brown, Green, Fluorescent Orange, Golden Yellow, Lime Green, Magenta, Red-Orange
Includes Eraser
No
Color
Black, Blue, Blue-Violet, Brown, Cerulean, Dark Brown, Green, Fluorescent Orange, Golden Yellow, Lime Green, Magenta, Red-Orange
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
68-7408
Zoro #
G816451208
UPC #
-
Country of Origin
China

Dimensions

Point Size
2 mm

Details

Item
Art Pencils
Material
Wood
Barrel Color
Black, Blue, Blue-Violet, Brown, Cerulean, Dark Brown, Green, Fluorescent Orange, Golden Yellow, Lime Green, Magenta, Red-Orange
Includes Eraser
No
Color
Black, Blue, Blue-Violet, Brown, Cerulean, Dark Brown, Green, Fluorescent Orange, Golden Yellow, Lime Green, Magenta, Red-Orange
Age Recommendation
Ages 6 and Up
Graphite Scale
2B
Standards
ACMI AP Non-Toxic Certified, ASTM D4236
Grade
Scholastic
Includes
(1) Clear Vinyl Storage Pouch
Sleeve Type
Fixed
Grip Type
Round
Advance Type
Twist-Advance

Description

Twistable colored pencils are ready to color whenever and wherever you are, with a color core that can be twisted up as needed. Unlike presharpened colored pencils with a tip that might break if left outside of the box, you can twist the core down when not in use. The plastic casing protects them, and its clear design lets you view how much you have left. Since the outer shell of the pencil isnt shaved down, youre never left with a little nub to hold for coloring. This gift item is perfect for birthdays and holidays, classrooms and craft rooms. Stay sharp with a simple twist when you bring home this colored pencil set for kids and adults.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.