Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stick Ballpoint Pen, Medium 1.0 mm, Black PK12

  • Mfr # BICMS11BK

  • Zoro # G2309925


product price: $4.19
/pk 12, $0.35/ea
Sold in multiples of 2 for $8.38

Key Features

Pen Type
Ball Point
Point Size
1mm
Pen Ink Color
Black
Pen Cap
Capped
Barrel Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BICMS11BK
Zoro #
G2309925
UPC #
-
Country of Origin
Mexico

Dimensions

Point Size
1mm
Pen Point Size Type
Medium
Pen Point Size
1 mm

Details

Ink Color
Black
Pen Type
Ball Point
Item
Stick Pen
Pen Ink Color
Black
Pen Cap
Capped
Barrel Material
Plastic
Grip
Smooth
Barrel Color
Translucent
Features
Hexagon Barrel, High Capacity
Pen Cushion
No
Pen Grip
No Grip
Point Type
Medium
Pen Tip
1 mm
Includes Pen Cushion
Cushion Not Included
Series
Cristal(R) Xtra Smooth
Material
Plastic
Weight
0.171 lbs
Pen Barrel Color(s)
Clear
Pen Cap Color(s)
Black
Pen Ink Color(s)
Black
Pen Tip Type
Conical
Pen Sub-Brand & Product Family
Cristal® Xtra Smooth
Pen Grip Type
Smooth
Pen Style
Stick
Marker Cap
Capped
Number of Markers
12
Ink Type
Ballpoint
Cartridge Type
Non-Pressurized
Shape
Hexagonal

Description

Enjoy an ultra-smooth writing experience with the BIC Cristal Xtra Smooth Ballpoint Pen, The Pen America Grew Up With. Equipped with proprietary Easy-Glide System ink, the colored pens dispense ink smoothly and evenly, offering up to 35 percent smoother writing than traditional BIC ballpoint ink and ensuring a consistent and vivid line. The versatile 1.0 mm pens medium point is designed to handle a wide variety of applications. The clear barrel shows you when you're running low on ink, and the iconic hexagonal barrel shape helps provide a good grip. The pen is non-refillable.
  • • Up to 35% smoother than BIC's traditional ballpoint ink.
  • • Classic ball pens offer long-lasting dependability and smooth writing.
  • • Pens feature Easy-Glide System ink for ultra-smooth Writing.
  • • Stick pens feature clear barrel for visible ink supply.
  • • Iconic hexagon-shaped barrel.
  • • Non-refillable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.