Bic

Tuxedo Black Permanent Marker, Chisel Tip, 12 PK


product price: $10.85
/pk 12, $0.90/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Ink Color Tuxedo Black
  • Color Tuxedo Black
  • Tip Size Chisel
  • Barrel Type Wide
  • Marker Tip Chisel
See all product information

Product Information

Dimensions

Tip Size Chisel

Details

Item Permanent Marker
Ink Color Tuxedo Black
Color Tuxedo Black
Barrel Type Wide
Marker Tip Chisel
Washable No
Marker Ink Color Black
Features Non-Washable
Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Waterproof Yes
Marker Cap Capped
Series Intensity®
Marker Grade General Use

Description

Permanent Marker, Black, Marker Tip Chisel, Marker Cap Capped, Barrel Type Wide, Washable No, Waterproof Yes, Markers Brand BIC, Package Quantity 12

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.