Shop BIC
See all product information
Velocity Atlantis Bold Retractable Ballpoint Pen, 1.6mm, Black Ink, Smoke Barrel, Dozen
Mfr # VLGB11-BK
Zoro # G808653672
product price:Â $24.95
/ea
Sold in multiples of 2 for $49.90
Key Features
Ink Color
Black
Point Size
1.6 mm
Features
Pocket Clip, Transparent Barrel
Point Type
Bold
Barrel Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
VLGB11-BK
Zoro #
G808653672
UPC #
70330185104
Country of Origin
France
Dimensions
Point Size
1.6 mm
Details
Ink Color
Black
Item
Ballpoint Pen
Features
Pocket Clip, Transparent Barrel
Point Type
Bold
Barrel Color
Black
Refillable
Yes
Pen Point Style
Conical
Retractable
Yes
Description
features easy glide system, bic's exclusive ink technology for smoother writing. Pens with high quality, quick drying ink allow you to get your message across easily. A sturdy tungsten carbide ball is perfectly spherical and strong enough to withstand whatever you throw at it. Pens feature bright barrels that coordinate with the color of the ink supply within for a high-impact appearance. Comfortable rubber grips improve user experience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.