
Wite-Out Brand Mini Correction Tape, Non-Refillable, Blue/Purple/Yellow Applicator, 0.2"x314.4", 6PK
Mfr # WOTMP61-WHI
Zoro # G006438149
product price: $9.95
/pk 6, $1.66/eaKey Features
Color
White
Width
0.2"
Length
314.4"
Features
6 Per Pack—Two blue, two purple and two yellow dispensers per pack.
Case Color(s)
Blue; Purple; Yellow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WOTMP61-WHI
Zoro #
G006438149
UPC #
70330534636
Country of Origin
Mexico
Dimensions
Width
0.2"
Length
314.4"
Details
Item
Correction Tapes
Color
White
Features
6 Per Pack—Two blue, two purple and two yellow dispensers per pack.
Case Color(s)
Blue; Purple; Yellow
Correction Tape Type
Non-Refillable
Line Coverage
1
Material
Plastic Film
Case Material
Plastic
Case Color
Translucent Blue, Translucent Purple, Translucent Yellow
Description
Fix mistakes fast with BIC Wite-Out Brand Mini Correction Tape! Suitable for lefties and righties, these brightly-colored correction tape dispensers are compact enough to fit in any bag. The correction tape goes on dry, allowing you to make instant corrections with no mess and no waiting time, while the convenient size allows hands of all sizes to make quick and accurate corrections.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.