Shop BIG ASS FANS

HVLS Fan, 20 ft Blade Dia, 8 Blades, Variable Speeds, 200 to 240V AC, Yellow

  • Mfr # F-PFX4-2003S34S65
  • Zoro # G504262338

product price: 
$
11,119.99
/ea
Additional $345.00 delivery surcharge applies per item.
See details

Key Features

Number of Blades
8
Blade Diameter
20 ft
Number of Speeds
Variable
Voltage
200 to 240V AC
Includes
11 in Downrod, 18 in Downrod, Airfoils, Electrical Wires, Fan Motor Assembly, Guy Wires, Manual Controller, Mounting Bracket, Mounting Hardware, Safety Cable, Wall Control
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F-PFX4-2003S34S65
Zoro #
G504262338
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
20 ft
Max. Mounting Height
3 7/8 ft
Down Rod Outside Dia.
3 in
Min. Mounting Height
24 1/2 in

Details

Number of Blades
8
Number of Speeds
Variable
Voltage
200 to 240V AC
Includes
11 in Downrod, 18 in Downrod, Airfoils, Electrical Wires, Fan Motor Assembly, Guy Wires, Manual Controller, Mounting Bracket, Mounting Hardware, Safety Cable, Wall Control
Reversible
Yes
Phase
Three
Housing Finish
Yellow
Blade Material
Aluminum
Amps
20 A
Item
Ceiling Fan
Motor HP
1 9/10 hp
Fan Blade Color
Silver/Yellow
Mount Type
Bar Joists; Purlins; Solid Beam
RPM
76 RPM
Fan Mounting Location
IBeam
Environmental Applications
Industrial
Standards
ETL/Intertek, C, CE, CB
Speed Controllable - Fans
Yes
Thermal Protection
Automatic
Max. Ambient Temp.
122 Degrees F
Fan Watts
Greater Than725 W
Hz
50/60 Hz
Blade Finish
Milled
Bearing Type
Ball
Motor Design
Three-Phase
Series
Powerfoil X4
Sound Level
55 dBA
Fan Housing Color
Silver/Yellow
Light Kit
No
Motor Enclosure
AC;3-Phase
Mounting Surface
I-Beam, Joist, Purlin

Description

HVLS Fan,20 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews