Shop RITTAL
See all product information
Create Account
Axial Fan, Black, Plastic, 12-11/16 in H
- Mfr # 3245918
- Zoro # G522915384
product price:Â
$
1,157.99
/ea
Free Shipping & Returns
Key Features
Sound Level
72 dBA
Max. Ambient Temp.
131 Degrees F
Width
12 11/16 in
Bearing Type
Ball
Standards
30-KC Korea, CSA, UL and C-UL Recognized, UR and C-UR Recognized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3245918
- Zoro #
- G522915384
- UPC #
- 639889939899
- Country of Origin
- Germany
- Sound Level
- 72 dBA
- Max. Ambient Temp.
- 131 Degrees F
- Bearing Type
- Ball
- Standards
- 30-KC Korea, CSA, UL and C-UL Recognized, UR and C-UR Recognized
- Includes
- Pleated Filter
- CFM @ 0.000-In. SP
- 548 cfm, 683.3 cfm
- Includes Filter
- Yes
- Housing Material
- Plastic
- Color
- Black
- Bearing Protection
- Sealed
- Item
- Axial Fan
- Amps
- 2.52 A
- Hz
- 60/50 Hz
- Watts
- 175 W
- Voltage
- 100/130V AC
- Mounting Position
- Vertical
- IP Rating
- IP56
- Wire Color
- Black
Dimensions
- Width
- 12 11/16 in
- Height
- 12 11/16 in
- Depth
- 6 1/8 in
Description
Axial Fan, Height 12 11/16 in, Diameter Not Applicable, Depth 6 1/8 in, Width 12 11/16 in, CFM @ 0.000-In. SP 548 cfm, 683.3 cfm, Watts 175 W, Voltage 100/130V AC, 60/50 Hz Hz, 2.52 A Amps, Sound Level 72 dBA, IP Rating IP56, Fan Mounting Location Wall, Mounting Position Vertical, Bearing Type Ball, Motor Design ECM, Max. Ambient Temp. 131 Degrees F, Housing Material Plastic, Color Black, Includes Pleated Filter, Standards 30-KC Korea, CSA, UL and C-UL Recognized, UR and C-UR Recognized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.