Coverall, 8.7 cal/sq cm ATPV, XL, 34 in Inseam, Ultrasoft(R), Adjustable Snap (Cuff), Zipper

  • Mfr # 1325US7-XLT-NAY

  • Zoro # G7795252


product price:  $145.34
/ea
Free Shipping & Returns

Key Features

Size
XL
Color
Navy
Fits Waist Size
40 in to 42 in
Material
Ultrasoft(R)
Fits Chest Size
46 in to 48 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1325US7-XLT-NAY
Zoro #
G7795252
UPC #
-
Country of Origin
Canada

Dimensions

Size
XL
Fits Waist Size
40 in to 42 in
Fits Chest Size
46 in to 48 in
Sleeve Length
36 in
Maximum Waist Size
43 in
Minimum Chest Size
46 in
Minimum Waist Size
40 in
Maximum Chest Size
48 in
Tag Size
43 x 75

Details

Item
Arc Flash Coveralls
Color
Navy
Material
Ultrasoft(R)
Fabric Weight
7 oz
Inseam
34 in
Gender
Men's
Closure Type
Adjustable Snap (Cuff), Zipper
ATPV Rating
8.7 cal/sq cm
Arc Flash PPE Category
2
Features
Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure
Number of Pockets
7
Standards
ASTM F1506, CSA Z462, CSA Z96 Class 1/Level FR, NFPA 2112, NFPA 70E, UL Listed
Cuff Style
Snap Closure
Number of Outside Pockets
7
Material Trade Name
12% Nylon, 88% Cotton, Westex UltraSoft
Stitching Material
Nomex
Total Number of Pockets
7
Zipper Material
Brass
Garment Material Trade Name
12% Nylon, 88% Cotton, Westex UltraSoft®

Description

ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Closure Type Adjustable Snap (Cuff), Zipper, Color Navy, Fabric Weight 7 oz, Features Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure, Gender Men's, Inseam 34 in, Coverall, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Westex UltraSoft, Maximum Chest Size 48 in, Maximum Waist Size 43 in, Minimum Chest Size 46 in, Minimum Waist Size 40 in, Number of Outside Pockets 7, Size XL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.