Big Bill

Flame Resistant Coverall with Reflective Tape, Navy, UltraSoft(R), L


product price: $150.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ATPV Rating 8.7 cal/sq cm
  • Arc Flash PPE Category 2
  • Gender Men's
  • Fits Waist Size 36 in to 38 in
  • Size L
See all product information

Product Information

Dimensions

Fits Waist Size 36 in to 38 in
Size L
Fits Chest Size 42 in to 44 in
Sleeve Length 34 1/2 in
Maximum Waist Size 59 in
Minimum Waist Size 36 in
Maximum Chest Size 44 in
Tag Size 59 x 75
Minimum Chest Size 42 in

Details

Item Coverall
ATPV Rating 8.7 cal/sq cm
Arc Flash PPE Category 2
Gender Men's
Inseam 34 in
Color Navy
Material Ultrasoft(R)
Closure Type Adjustable Snap (Cuff), Zipper
Standards ASTM F1506, CSA Z462, CSA Z96 Class 1/Level FR, NFPA 2112, NFPA 70E, UL Listed
Fabric Weight 7 oz
Number of Pockets 7
Features Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure
Cuff Style Snap Closure
Number of Outside Pockets 7
Stitching Material Nomex
Zipper Material Brass
Garment Material Trade Name 12% Nylon, 88% Cotton, Westex UltraSoft®

Description

ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Closure Type Adjustable Snap (Cuff), Zipper, Color Navy, Fabric Weight 7 oz, Features Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure, Gender Men's, Inseam 34 in, Coverall, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Westex UltraSoft, Maximum Chest Size 44 in, Maximum Waist Size 59 in, Minimum Chest Size 42 in, Minimum Waist Size 36 in, Number of Outside Pockets 7, Size L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.