Big Bill

Flame Resistant Coverall, Navy, UltraSoft(R), 2XL


product price: $190.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ATPV Rating 8.7 cal/sq cm
  • Arc Flash PPE Category 2
  • Gender Men's
  • Size 2X-Large
  • Fits Waist Size 44 in to 46 in
See all product information

Product Information

Dimensions

Size 2X-Large
Fits Waist Size 44 in to 46 in
Fits Chest Size 50 in to 52 in
Sleeve Length 36 in
Minimum Waist Size 44 in
Minimum Chest Size 50 in
Maximum Chest Size 52 in
Tag Size 47 x 72
Maximum Waist Size 47 in

Details

Item Coverall
ATPV Rating 8.7 cal/sq cm
Arc Flash PPE Category 2
Gender Men's
Inseam 32 in
Color Navy
Material Ultrasoft(R)
Closure Type Adjustable Snap (Cuff), Zipper
Fabric Weight 7 oz
Standards ASTM F1506, CSA Z462, CSA Z96 Class 1/Level FR, NFPA 2112, NFPA 70E, UL Listed
Number of Pockets 6
Cuff Style Snap Closure
Number of Outside Pockets 7
Features Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure
Stitching Material Nomex
Zipper Material Brass
Garment Material Trade Name 12% Nylon, 88% Cotton, Westex UltraSoft®

Description

ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Closure Type Adjustable Snap (Cuff), Zipper, Color Navy, Fabric Weight 7 oz, Features Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure, Gender Men's, Inseam 32 in, Coverall, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Westex UltraSoft, Maximum Chest Size 52 in, Maximum Waist Size 47 in, Minimum Chest Size 50 in, Minimum Waist Size 44 in, Number of Outside Pockets 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.