Men's Flame-Resistant Collared Shirt, 8.9 cal/sq cm, XL, 12% Aramid, 40% Modacrylic, 48% Tencel

  • Mfr # 148BDTY7-XLR-YEL

  • Zoro # G7795742


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fabric Weight
6.5 oz
ATPV Rating
8.9 cal/sq cm
Features
Bar-Tacked at All Stress Points, Cuffs with Button Closure, Double Back Yoke, Regular Fit
Standards
ASTM F1506, CSA Z462, CSA Z96 Class 2/Level 2 (Garment Fabric Color: Fluorescent only or Bright Orange), HRC 2, NFPA 2112, NFPA 70E
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
148BDTY7-XLR-YEL
Zoro #
G7795742
UPC #
-
Country of Origin
United States

Dimensions

Size
XL
Sleeve Length
35 3/4 in
Fits Chest Size
46 in to 48 in
Minimum Chest Size
46 in
Sleeve Length Type
Long
Maximum Chest Size
48 in

Details

Item
Flame-Resistant Collared Shirt
Color
Yellow
Fabric Weight
6.5 oz
ATPV Rating
8.9 cal/sq cm
Features
Bar-Tacked at All Stress Points, Cuffs with Button Closure, Double Back Yoke, Regular Fit
Standards
ASTM F1506, CSA Z462, CSA Z96 Class 2/Level 2 (Garment Fabric Color: Fluorescent only or Bright Orange), HRC 2, NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
Material Trade Name
12% Aramid, 40% Modacrylic, 48% Tencel
Gender
Men's
Number of Pockets
2
Closure Type
Buttons
Hazard Risk Category (HRC)
2
ANSI Class
3
Pocket Location
Chest
Pattern
Stripes
Collar Style
Button-Down
Protection Type
High-Visibility
High-Visibility
Yes
Neck Style
Collar
Back Stripe Pattern
None

Description

ANSI Class 3, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Yellow, Fabric Weight 6.5 oz, Features Bar-Tacked at All Stress Points, Cuffs with Button Closure, Double Back Yoke, Regular Fit, Closure Type Buttons, Gender Men's, High-Visibility Yes, Flame-Resistant Collared Shirt, Material Trade Name 12 Percent Aramid, 40 Percent Modacrylic, 48 Percent Tencel, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Neck Style Collar, Number of Pockets 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.