Ramp, 108"L, Ctr-Fldg, Alum, 3000 lbLdCap, PR
- Mfr # MF2-10819-EZ-LAWN
- Zoro # G724882637
product price:Â
$
1,468.99
/pr
Free Shipping & Returns
Key Features
Adjustability
Center-Folding
Overall Height
2 1/4 in
Ramp Material
Aluminum
Overall Length
108 in
For Vehicle Type
Garden Tractors, Lawn Tractors, Mowers, Snow Blowers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MF2-10819-EZ-LAWN
- Zoro #
- G724882637
- UPC #
- 847821020684
- Country of Origin
- United States
- Item
- Ramp
- Adjustability
- Center-Folding
- Ramp Material
- Aluminum
- For Vehicle Type
- Garden Tractors, Lawn Tractors, Mowers, Snow Blowers
- Surface Texture
- Punch Plate
- Load Capacity
- 3,000 lb
- Product Type
- Ramp End
Dimensions
- Overall Height
- 2 1/4 in
- Overall Length
- 108 in
- Overall Width
- 19 in
- Length
- 108 in
Description
Ramp, Adjustability Center-Folding, Load Capacity 3,000 lb, Ramp Material Aluminum, Overall Length 108 in, Overall Width 19 in, Overall Height 2 1/4 in, For Vehicle Type Garden Tractors, Lawn Tractors, Mowers, Snow Blowers, Product Type Ramp End, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.