Ramp, 144"L, Ctr-Fldg, Alum, 2000 lbLdCap, PR
- Mfr # MF2-14419-EZ-LAWN
- Zoro # G924881836
product price:Â
$
1,836.99
/pr
Free Shipping & Returns
Key Features
Overall Length
144 in
Ramp Material
Aluminum
Product Type
Ramp End
Overall Height
2 1/4 in
Adjustability
Center-Folding
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MF2-14419-EZ-LAWN
- Zoro #
- G924881836
- UPC #
- 847821009580
- Country of Origin
- United States
- Item
- Ramp
- Ramp Material
- Aluminum
- Product Type
- Ramp End
- Adjustability
- Center-Folding
- For Vehicle Type
- Garden Tractors, Lawn Tractors, Mowers, Snow Blowers
- Surface Texture
- Punch Plate
- Load Capacity
- 2,000 lb
Dimensions
- Overall Length
- 144 in
- Overall Height
- 2 1/4 in
- Overall Width
- 19 in
- Length
- 144 in
Description
Ramp, Adjustability Center-Folding, Load Capacity 2,000 lb, Ramp Material Aluminum, Overall Length 144 in, Overall Width 19 in, Overall Height 2 1/4 in, For Vehicle Type Garden Tractors, Lawn Tractors, Mowers, Snow Blowers, Product Type Ramp End, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.