Ramp, 120"L, Ctr-Fldg, Alum, 3000 lbLdCap, PR
- Mfr # MF2-12019-EZ-LAWN
- Zoro # G924883182
product price:Â
$
1,652.99
/pr
Free Shipping & Returns
Key Features
Load Capacity
3,000 lb
Surface Texture
Punch Plate
Ramp Material
Aluminum
Overall Length
120 in
Overall Width
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MF2-12019-EZ-LAWN
- Zoro #
- G924883182
- UPC #
- 847821009573
- Country of Origin
- United States
- Item
- Ramp
- Load Capacity
- 3,000 lb
- Surface Texture
- Punch Plate
- Ramp Material
- Aluminum
- For Vehicle Type
- Garden Tractors, Lawn Tractors, Mowers, Snow Blowers
- Adjustability
- Center-Folding
- Product Type
- Ramp End
Dimensions
- Overall Length
- 120 in
- Overall Width
- 19 in
- Overall Height
- 2 1/4 in
- Length
- 120 in
Description
Ramp, Adjustability Center-Folding, Load Capacity 3,000 lb, Ramp Material Aluminum, Overall Length 120 in, Overall Width 19 in, Overall Height 2 1/4 in, For Vehicle Type Garden Tractors, Lawn Tractors, Mowers, Snow Blowers, Product Type Ramp End, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.