Zoro Homepage

1000 Pocket Screws Assorted Kit

  • Mfr # 12615

  • Zoro # G304396691


product price: $43.29
/ea

Key Features

System of Measurement
Inch
Color
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12615
Zoro #
G304396691
UPC #
766565126158
Country of Origin
Taiwan, Province of China

Details

System of Measurement
Inch
Item
Wood Screw
Color
Zinc

Description

The Big Horn 12615 1 To 2-1/2 In. Square Drive Round Head Pocket-Hole Screw Kit includes comprehensive assortment of pocket hole screws designed for precision and durability. This kit includes a versatile selection of zinc-plated pocket hole screws in coarse and fine #6, #7, and #8 sizes, ideal for a wide range of woodworking applications. Each screw features a square-drive head and self-tapping tip, ensuring effortless and secure driving. Coarse threads are tailored for softwoods like pine, plywood, and MDF, providing robust joints, while fine threads are crafted for hardwoods such as oak, cherry, and maple, offering strong fastening without the risk of splitting. The screws' flat-bottom head and smooth shank draw the pocket-hole joint together tightly, achieving a flush finish. Crafted from case-hardened steel, these screws are exceptionally durable, guaranteeing resistance to bending, snapping, or breaking during use.


  • •This kit includes a versatile assortment of coarse and fine #6, #7, and #8 zinc-plated pocket hole screws. | The square-drive head and self-tapping tip make driving these screws effortless and secure. | Designed with coarse threads, perfect for softwoods like pine, plywood, and MDF, ensuring robust joints.
  • •Featuring fine threads tailored for hardwoods such as oak, cherry, and maple, providing strong fastening without risk of splitting.
  • •The flat-bottom head and smooth shank pull the pocket-hole joint together tightly, achieving a flush finish.
  • •Crafted from case-hardened steel, these screws are exceptionally durable, resisting bending, snapping, or breaking during use.
  • •Storage and carry case with designated cavities for each size screw and selection chart.
  • •#6 x 1" Fine Threads = 225pcs | #7 x 1-1/4" Fine Threads = 125pcs | #7 x 1" Coarse Threads = 225pcs | #8 x 1-1/4" Coarse Threads = 125pcs | #8 x 1-1/2" Coarse Threads = 100pcs | #8 x 2" Coarse Threads = 100pcs | #8 x 2-1/2" Coarse Threads = 100pcs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.