Shop BIG HORN

Wood Screw, #8, 1-1/2 in, Stainless Steel Flange Round Head Square Drive

  • Mfr # 12611
  • Zoro # G404396713

product price: 
$
15.75
/ea

Key Features

Flange Round Head
Square Drive
System of Measurement
Inch
Drive Size
#8
Material
Stainless Steel
Materials for Use With
Softwoods Up to 1" Thick
Color
Zinc
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12611
Zoro #
G404396713
UPC #
766565126110
Country of Origin
Taiwan, Province of China
System of Measurement
Inch
Head Type
Flange Round
Drive
Square
Material
Stainless Steel
Materials for Use With
Softwoods Up to 1" Thick
Item
Wood Screw
Color
Zinc

Dimensions

Screw Size
#8
Fastener Length
1-1/2 in
Drive Size
#8

Description

This 1-1/2" coarse thread, #8 square drive washer head screw works well in 1" thick, hardwood material such as oak, maple, hickory, cherry and walnut. The deep recess, washer head of this screw provides excellent driver engagement and is popular in framing applications involving hardwoods. Designed for pocket-hole systems, pocket-hole screws increase the strength of a pocket-hole joint. Cut-thread pattern prevents splitting. Coarse thread is for any combination of softwoods, plywood, and composites, and fine is for hardwoods. The screw features a type 17 auger tip that self-taps its' own hole, eliminating the need to predrill in even the hardest materials. Our screws zinc plated finish and a dry-lubricant coating that eases driving torque and provides greater rust resistance.


  • •Washer head style | For hardwood to hardwood applications | #8 square drive recess coarse thread
  • •1-1/2" screw | Recommended material thick: 1" | Square-drive prevents bit slipping while driving
  • •Flat-bottom head seats firmly in pocket hole | Smooth shank draws the joint together | Self-tapping tip drills its own hole without splitting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.