8" Flat Double Cut Smooth File - Carded
- Mfr # 03633NN
- Zoro # G3191478
product price:Â
$
12.25
/ea
Key Features
Profile Shape
Rectangular
Length
9.84 in
Thickness
13/32 in
Material Applications
Iron, Mild Steel, Plastics, Wood
Includes Handle
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03633NN
- Zoro #
- G3191478
- UPC #
- 037103334428
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Rectangular
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Includes Handle
- No
- File Type
- Machinists File
- File Body Finish
- Natural
- Taper
- Regular Taper
- File Style
- American Pattern File
- Face Cut Style
- Double-Cut
- Number of Cut Edges
- 4
- File Coarseness
- Smooth Cut
- Rigidity
- Rigid
- Edge Cut Style
- Single
- Material
- Steel
Dimensions
- Length
- 9.84 in
- Thickness
- 13/32 in
- File Length without Tang
- 8 in
- File Width
- 47/64 in
- Width
- 0.74 in
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 13/32 in, File Width 47/64 in, Number of Cut Edges 4, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.