1/2in Dr. 15mm(12pt.) Thin Wall Impact Socket
- Mfr # 453815
- Zoro # G623584205
product price:Â
$
6.47
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 453815
- Zoro #
- G623584205
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 15mm 1/2 Inch Drive 12-Point Thin Wall CR-Mo Steel - 453815 Professional Impact Socket This 15mm thin wall impact socket is built for 1/2in drive impact use where clearance is limited. The 12-point design helps with fast engagement, while the compact 38mm (1.5in) length supports controlled access in tighter working areas. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it is designed for strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating create a tough exterior with strong core performance for long-term professional service. Key Benefits Thin wall profile improves access in tight clearances without sacrificing durability. 15mm, 12-point configuration supports secure engagement and efficient turning. 1/2in drive size matches common impact tools and shop-standard setups. Compact 38mm (1.5in) overall length helps fit compact spaces and fasteners. CR-Mo alloy steel delivers high strength with anti-corrosive material properties. Oil-quenched heat treatment improves toughness for repeated professional impact use. Stamped size markings provide permanent, quick identification for organized tool storage. Designed to meet or exceed ANSI standards, this socket is made for professional technicians who rely on consistent fit and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.